6 in. Ductile Iron Flanged Silent Check Valve
Series 600 6 in. Ductile Iron Flanged Silent Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The valve closes silently, is low in cost, reliable and requires no regular maintenance
- They are also recommended for commercial and industrial HVAC applications such as heating systems and condensate return lines
- APCO CSC silent check valves are designed to prevent water hammer by positively closing before reversal of flow can occur
- When specified, the APCO CSC silent check valves are factory mutual system approved for use on hazardous firefighting equipment and fire protection systems
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Collection:
- Series 600
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Material:
- Ductile Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Type:
- Silent Check Valve