Apex
1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece
Part #A492X | Item #688569 | Manufacturer Part #492X
Call for Pricing
EACH
Bit Diameter
Product Details
Specifications
Bit Diameter: 1/4 in
Bit Sizes: 1/4 in
Drill Bit Type: Phillips
Length: 2 in
Magnetic: Yes
Number Of Pieces: 1 Piece
Product Type: Screwdriver Bit
Shank Size: 1/4 in
Shank Style: Hex