0 items

API International IPS Stainless Steel Slip-On Plate Flange

ISPFH004L

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Stainless Steel
Material Type
304L, 316L
Size
4 in x 4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday