9 V Combination Smoke & Carbon Monoxide Detector
9 V Combination Smoke & Carbon Monoxide Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- User friendly features
- Five-year product warranty
- Includes 9V battery
- ANSI/UL 217 and 2034 listed for indoor family living units
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 9V