Apollo America MS Series 24V Flame Sensor

AMSRAP

Manufacturer Part #: MS-RA/P

Volts

24V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.15
Brand Model Compatibility
SSU-SL-2000-P Photoelectric and SSU-SL-2000-N Conventional Ionization Duct Smoke Detector
Collection
MS Series
Height
2-17/25 in
UL Listed
Yes
Volts
24V
Width
3-19/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday