Apollo America

MSR-100 Series SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors 4-1/2 in. HVAC Fan Control

Part #AMSR100RVWO  |  Manufacturer Part #MSR-100RV/W/O

Brand Model Compatibility:

SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: SM-501, SL-2000, RT-3000 and HS-100 Series Duct Smoke Detectors

Collection: MSR-100 Series

Height: 4-1/2 in

Length: 4-1/2 in

Type: AMSR100RVWO