Apollo America

MSR Series Stainless Steel Single Gang Duct Smoke Detector Cover Plate

Part #AMSR100RW  |  Manufacturer Part #MSR-100R/W

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Remote accessory for duct smoke detectors
  • Visual indication of detector pilot, trouble and alarm functions
  • Selectable audible indication of alarm, trouble or both
  • Key-operated detector test and reset functions

Specifications

Brand Model Compatibility: SL-2000, SM-501 and RT-3000 Series Smoke Detectors

Collection: MSR Series

Color Finish: White

Material: Stainless Steel

Power Source: Electric

Product Type: Remote Assembly

Type: AMSR100RW

UL Listed: UL 268

Volts: 24/26.4V