0 items

Apollo Conbraco 1-1/2 - 2 in. Stem Extension

A7846901

Fitting Sizes

1-1/2 in - 2 in

$14.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For ball valve 70 series
  • For sizes: 1 1/2" to 2"

SPECIFICATIONS

FM Approved
No
Fitting Sizes
1-1/2 in - 2 in
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday