Apollo Conbraco

1-1/2 - 3 in. CT50/60 Threaded Actuator Ready Ball Valve Mounting Kit

Part #A78153801  |  Manufacturer Part #78153801

Valve Size:

1-1/2 in - 3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit for sizes 1 1/2" to 3"

Specifications

Brand Model Compatibility: 1-1/2 in - 3 in 71-AR, 76-AR, 77-AR, 89AR, 83R, 86R and 401R Ball Valves

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Product Type: Mounting Kit

Type: A78153801

Valve Size: 1-1/2 in - 3 in