1-1/2 in. High Capacity Mixing Valve
34 Series 1-1/2 in. High Capacity Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hot and cold water supply failure protection
- Patented finger grip pads for easy inline shuttle maintenance
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- 34 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psig
- UL Listed:
- No
- Valve Body Style:
- Threaded
- Valve Size:
- 1-1/2 in
- Valve Type:
- Thermostatic Mixing Valve