1-1/2 x 1-1/2 x 1-1/2 in. Bronze Wye Strainer
59LF-300 Series 1-1/2 x 1-1/2 x 1-1/2 in. Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B16.2
- ASTM:
- ASTM B-584
- BAA Compliant:
- Yes
- Collection:
- 59LF-300 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Steam, Potable Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Size:
- 1-1/2 in