1-1/4 - 2 in. Mounting Kit
1-1/4 - 2 in. Mounting Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit for sizes 1 1/4" to 2"
Specifications
- Brand Model Compatibility:
- 1-1/4 in - 2 in 70-600, 71-100, 76-100, 76-600, 77-100, 89-100, 399-100 and 489-100 Series Ball Valves
- Material:
- Stainless Steel
- Product Type:
- Mounting Kit
- Valve Size:
- 1-1/4 in - 2 in