Apollo Conbraco

1-1/4 in. Bronze FNPT Backflow Preventer

Part #A4FPLF3A66A  |  Manufacturer Part #4FPLF3A66A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For residential fire sprinkler systems
  • Low Pressure loss
  • Easily removable modular check valve cartridge
  • Chloramine-resistant elastomers
  • Made in the USA

Lead Law Compliant

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 1-1/4 in

Valve Type: Backflow Preventer