Apollo Conbraco
1-1/4 in. Bronze Solder Check Valve
Part #A61YLF106T1 | Item #4479101 | Manufacturer Part #61YLF106T1
Valve Size
Product Details
- The Lead-Free* Apollo® Model 163S-LF (61YLF Series) Swing Check provides a reliable, long lasting
- Dezincification Resistant bronze Construction
- Renewable PTFE seat disc
- 100% factory tested per MSS SP-139
- Y Pattern valve
- Lead-Free
- ARRA Compliant
- Cast, Machined and Assembled in the USA
Specifications
ANSI Specifications: [ANSI 372, ANSI 61-8]
ASME Specifications: ASME B16.18
ASTM Specifications: ASTM B-584
CSA Certified: CSA B51
End Connection 1: Solder
End Connection 2: Solder
End Connections: Solder
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Flow Rate: 39 gpm
Height: 3 in
ISO Specifications: ISO 9001
Installation Type: [Horizontal, Vertical]
Lead Law Compliant: Yes
Length: 5-2/7 in
MSS Specifications: [MSS SP-80, MSS SP-139]
Material: Bronze
Maximum Pressure: 200 psi
Maximum Temperature: 406
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: NSF 372
Pressure Class: 125#
Recommended Valve Application: Water
UL Listed: No
Valve Body Material: Bronze
Valve Disc Material: PTFE
Valve Seat Material: PTFE
Valve Size: 1-1/4 in
Valve Type: Swing Check Valve