1-1/4 in. FTG x Female Brass Adapter
1-1/4 in. FTG x Female Brass Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Fitting
- End Connection 2:
- Female
- End Connections:
- Fitting x Female
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-93/100 in
- Material:
- Brass
- NSF Certified:
- No
- Type:
- A10075774
- UL Listed:
- No
- Width:
- 2-19/100 in