1-1/4 in. NPT PTFE Swing Check Valve
1-1/4 in. NPT PTFE Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dezincification Resistant bronze Construction
- Renewable PTFE seat disc
- ANSI 3rd Party Certified
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-21, ASTM B-584 C89836
- Adjustable:
- No
- Application:
- Potable Water, Chilled Water, Hot Water, Hydronic Heating, Steam
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51 CRN 0C14667
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Flow Rate:
- 39 gpm
- Height:
- 2-99/100 in
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- MSS:
- MSS SP-80, MSS SP-139
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Temperature Range:
- -20 to 406 Deg F
- Temperature Rating:
- 406
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- Weight:
- 3.3 lb