0 items

Apollo Conbraco 1/2 in. Male x FNPT Bronze Relief Valve

A18C4012

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic temperature and pressure relief valves
  • Coated element protects against corrosion
  • Element length: 1 1/2"
  • Extended body option for insulated vessels
  • Made in the USA

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Male
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
210
Pressure Class
125#
Valve Seat Material
Silicone
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday