1 in. Solder Thermostat Mixing Valve

You last purchased this on
 
Apollo Valves

34ALF Series 1 in. Solder Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

34ALF Series 1 in. Solder Thermostat Mixing Valve

  • Fast #
  • Part #A34ALF215S
  • Item #3916660
  • Manufacturer Part #34ALF215S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral inlet strainers and check valves to protect against cross-flow and foreign particles in the piping system
  • Thermostat over-temperature protection
  • Superior thermostatic element technology for optimum performance, reliability and accuracy
  • High temperature version for hydronic/radiant heating applications
  • Instantaneous cold or hot water supply failure shut-off protection
  • Multiple connection options to fit your specific needs
  • Fingertip temperature control
  • Tamper resistant maximum temperature calibration option
  • Made in USA - ARRA Compliant
  • Lead free construction certified: 0.25% lead max
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASSE Standards:
ASSE 1017
ASTM:
ASTM A-313
CSA Certified:
CSA B125.3
Collection:
34ALF Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connection 3:
Solder
End Connections:
Solder
Flow Rate:
19 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper, Plastic, Rubber
Material Type:
ABS, EPDM, Noryl®
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure - Maximum:
125 psi
Pressure Class:
150#
Recommended Valve Application:
Commercial, Water
Temperature Range:
Up to 210 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
1 in
Valve Type:
Thermostatic Mixing Valve
Weight:
2.66 lb
Width:
1-3/50 in