1 in. Bronze Backflow Preventer

Part #A4ALF505A2F  |  Item #4881312  |  Manufacturer Part #4ALF505A2F

$ 663.47 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASSE Standards: ASSE 1013

CSA Certified: CSA B64.4

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

UL Listed: No

Valve Seat Material: Silicone

Valve Size: 1 in

Valve Type: Backflow Preventer