Apollo Conbraco

1 in. Bronze Solder Check Valve

Part #A61YLF105T1  |  Manufacturer Part #61YLF105T1

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-8

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-16, ASTM B-584

CSA Certified: CSA B51

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Installation Type: Horizontal Mount, Vertical Mount

Lead Law Compliant: Yes

Length: 4-7/100 in

MSS Specifications: MSS SP-139, MSS SP-80

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 406

NSF Certified: Yes

NSF Specifications: NSF 61-8

Pressure Class: 125#

UL Listed: No

Valve Disc Material: PTFE

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Type: Check Valve