Apollo Conbraco

1 in. Carbon Steel Ball Valve

Part #A7290501  |  Manufacturer Part #7290501

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Barstock design
  • Reinforced seats
  • Fire safe design when order with graphite packing
  • Zinc Phosphate Corrosion Protection
  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Heavy duty lever
  • SAE J512/J514 Straight Thread O-ring boss
  • Liquid line filter drier, factory installed
  • Low ambient cooling to 0°F with accessory head pressure control

Specifications

End Connection 1: Threaded

Material: Carbon Steel

Type: A7290501

Valve Body Style: 2 piece

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1 in