Apollo Conbraco
1 in. Copper x Male Brass Union
Part #A10075888 | Item #4354889 | Manufacturer Part #10075888
$
38.88
EACH
(Pricing is for 1 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Copper
End Connection 2: Male
End Connections: Copper x Male
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
Type: A10075888