0 items

Apollo Conbraco 1 in. Male x FNPT Bronze Relief Valve

A18C5215

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Male
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
210
Pressure Class
125#
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday