0 items

Apollo Conbraco 1 in. MNPT Brass Relief Valve

A15119B

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16
End Connection 1
MNPT
Material
Brass
Maximum Pressure
60 psi
Maximum Temperature
325
Pressure Class
60#
Valve Seat Material
Fluorocarbon
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday