1 in. Crimp Brass 90 Degree Elbow
1 in. Crimp Brass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876
- CARB OTC LEED Compliant:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp x Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- UL Listed:
- No