0 items

Apollo Conbraco 1 in. PEX Plastic Coil in Blue

A68PXB1

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Maximum Temperature
140
NSF Certified
No
Pipe Tubing Size
1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday