Apollo Conbraco

1 in. Sweat Calibrated Balancing Valve

Part #A58A105S  |  Manufacturer Part #58A105S

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Sweat

End Connection 2: Sweat

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 600 psi

Maximum Temperature: 250

NSF Certified: No

Valve Size: 1 in