Apollo Conbraco
1 in. Threaded High Capacity Mixing Valve
Part #A34CLF10501 | Item #5085973 | Manufacturer Part #34CLF10501
$
776.39
EACH
(Pricing is for 1 in)
Valve Size
Product Details
- Patented finger grip pads for easy inline shuttle maintenance
- Hot and cold water supply failure protection
Specifications
ASSE Standards: ASSE 1017
CSA Certified: CSA B125.3
End Connection 1: FNPT
End Connection 2: FNPT
End Connection 3: FNPT
End Connections: FNPT
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Bronze
Maximum Pressure: 150 psi
Maximum Temperature: 200
NSF Certified: No
Valve Body Style: Threaded
Valve Size: 1 in