0 items

Apollo Conbraco 1 x 1-1/4 in. FNPT Bronze Relief Valve

A106151

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze spring cage
  • Diaphragm isolated spring chamber
  • Directive 97/23/EC (PED) compliant option
  • Extremely high capacity
  • Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
FNPT
Material
Bronze
Maximum Pressure
50 psi
Maximum Temperature
250
Valve Seat Material
Silicone
Valve Size
1 in, 1-1/4 in
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday