Apollo Conbraco

10-512 Series 1/2 in. Brass Threaded 40# Relief Valve

Part #A10512B40CE  |  Manufacturer Part #10512B40CE

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-16

Collection: 10-512 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Pressure Class: 40#

Recommended Valve Application: Water

Valve Seat Material: Silicone

Valve Size: 1/2 in

Valve Type: Relief Valve