1/2 in. Brass Threaded 43# Relief Valve
10-512 Series 1/2 in. Brass Threaded 43# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 15-60 psi (1.0 – 4.1 bar) Set pressures @ 300°F (150°C) max
- Compact design
- ASME section VIII certified capacity
- Made in the USA
- Stainless steel wetted component option
- Chrome finish options
Specifications
- ASME:
- ASME Section VIII
- ASTM:
- ASTM B-16
- Application:
- Heating
- Collection:
- 10-512 Series
- Color Finish Name:
- Brass
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-31/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- Silicone
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 43#
- Recommended Valve Application:
- Air, Commercial, Gas, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- Silicone
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve