10 Series 3/4 in. Bronze MNPT x FNPT 50# Relief Valve

Part #A1041710  |  Item #3385433  |  Manufacturer Part #1041710

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ASME Section IV certified capacity
  • Corrosion Resistant Construction
  • Made in the USA

Not Approved for Potable Water Applications

Specifications

Collection: 10 Series

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 50#

Recommended Valve Application: Water

Valve Size: 3/4 in

Valve Type: Relief Valve