119 Series 1-1/2 x 4 in. Cast Iron FNPT 225# 250 Relief Valve

Part #A119LJAAMAA0225Q  |  Item #4477899  |  Manufacturer Part #119LJAAMAA0225Q

$ 1,946.93 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM A-126-B, ASTM A-479]

Collection: 119 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Iron

Maximum Temperature: 250

Pressure Class: 225#

Recommended Valve Application: [Air, Gas, Liquid]

Valve Seat Material: Metal

Valve Size: [1-1/2 in, 4 in]

Valve Type: Relief Valve