Apollo Conbraco

119 Series 4 x 6 in. Cast Iron Flanged 15# 250 Relief Valve

Part #A119NMDLMAA0015  |  Item #4478042  |  Manufacturer Part #119NMDLMAA0015

$ 3,908.30 EACH

Pressure Class:

15#
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM A-126-B, ASTM A-479]

Collection: 119 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Iron

Maximum Temperature: 250

Pressure Class: 15#

Recommended Valve Application: [Air, Gas, Liquid]

Valve Seat Material: Metal

Valve Size: [4 in, 6 in]

Valve Type: Relief Valve