1/2 - 1 in. Bushing, Diaphragm, O-ring, Relief Valve Kit and Seat
1/2 - 1 in. Bushing, Diaphragm, O-ring, Relief Valve Kit and Seat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 4A-200 Series
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Bushing, Diaphragm, O-Ring, Relief Valve Kit, Seat
- UL Listed:
- No
- Valve Size:
- 1/2 in - 1 in
- Weight:
- 0.21 lb