Apollo Conbraco

1/2 in. 200 psi Bronze MNPT Water Gauge

Part #A2550200  |  Manufacturer Part #2550200

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 200 psi

Type: A2550200