1/2 in. Copper x Male Brass Union

Part #A10075884  |  Item #4354883  |  Manufacturer Part #10075884

$ 17.73 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #A10075884Item #4354883Mfr. Part #10075884

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.73 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #A10075886Item #4354885Mfr. Part #10075886

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.54 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Male

End Connections: Copper x Male

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Type: A10075884