Apollo Conbraco

1/2 in. PEX Brass Crimp 90 Degree Elbow

Part #A68PXE12  |  Manufacturer Part #A68PXE12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Brass

NSF Certified: No

UL Listed: No