1/2 in. PEX Poly Alloy Coupling

Part #A68PXAC12  |  Item #7297728  |  Manufacturer Part #A68PXAC12

Discontinued

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #A68PXAC12Mfr. Part #A68PXAC12

    Call for Pricing
    Call for Pricing
    Call us for price
    Discontinued
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-16, ASTM B-88

CARB OTC LEED Compliant: No

CSA Certified: CSA 6.32, CSA B.149.1, CSA B.64.4, CSA B356

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Plastic

Material Type: Poly

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-8

UL Listed: No