1/2 in. FNPT Thermostat Mixing Valve

This product has been replaced by

Apollo Valves Threaded Point-of-Use Thermostatic Mixing Valve
Apollo Valves 1/2 in. Threaded Point-of-Use Thermostatic Mixing Valve
Manufacturer Part #34BLF313T
You last purchased this on
 
Apollo Valves

34BLF Series 1/2 in. FNPT Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Threaded Point-of-Use Thermostatic Mixing Valve
Apollo Valves 1/2 in. Threaded Point-of-Use Thermostatic Mixing Valve
Manufacturer Part #34BLF313T
Apollo Valves

34BLF Series 1/2 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #A34BLF213T
  • Item #4272663
  • Manufacturer Part #34BLF213T
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior thermostatic element technology for optimum performance, reliability and accuracy
  • Integral inlet strainers and check valves to protect against cross-flow and foreign particles in the piping system
  • Highest capacity device that meets ASSE 1070 for Point of Use applications
  • Made in the USA
  • Instantaneous cold or hot water supply failure shut-off protection
  • Multiple connection options to fit your specific needs
  • Tamper resistant maximum temperature calibration option
  • Thermostat over-temperature protection
  • 325 — 6 zone valves with one zone group pump output, internal 24V AC transformer
  • Add extra mixing output for signal from tN4 reset module
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1017, ASSE 1070
ASTM:
ASTM A-313
CSA Certified:
CSA B125.3
Collection:
34BLF Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Flow Rate:
1.5 gpm
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
210
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Recommended Valve Application:
Water
Temperature Range:
85 to 120 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Thermostat Mixing Valve