1/2 in. Water Gauge
1/2 in. Water Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pet cock or Apollo® ball valve drain on request
- Ball checks standard on 20-350
- Standard 1/4" needle drain valve in lower arm
- CRN registered
Documents
Specifications
- Diameter:
- 5/8 in
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure - Maximum:
- 400 psi