0 items

Apollo Conbraco 125# Bronze Threaded Gate Valve

A30LF0001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Size
1 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday