0 items

Apollo Conbraco 125# Flanged Cast Iron Wafer Check Valve

A6WC10E1LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
ASTM Specifications
ASTM A-126 Class B
CSA Certified
CSA B51-CRN
Clean Bagged
No
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-3/25 in
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
180
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Disc Material
Aluminum, Bronze
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
2 in
Valve Type
Check Valve
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday