Apollo Conbraco

1/4 - 1/2 in. Valve Repair Kit

Part #A3800301  |  Manufacturer Part #3800301

Valve Size:

1/4 in - 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kit for sizes 1/4" and 1/2"
  • Products sold in select areas only, please contact your local branch for availability in your area
  • All steel louvers and cabinet for rugged, long lasting protection
  • Appliance grade finish of durable powder paint baked on both sides of every panel
  • Composite Vortica® Blower uses less energy to provide more air with less sound
  • Compressor internal overload protection
  • Copper tube, Aluminum fin indoor coil
  • Demand defrost control
  • Direct drive multi-speed blower motor
  • Exclusive Climatuff® high efficiency compressor

Lead Law Compliant

Specifications

Brand Model Compatibility: 38-100 Series Vacuum Breakers

Lead Law Compliant: Yes

Product Type: Repair Kit

Type: A3800301

Valve Size: 1/4 in - 1/2 in