10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
This product has been replaced by
Manufacturer Part #LD14110BE12A
LD141 Series 10 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for use in Industrial and HVAC and mechanical applications
- A companion lug style
- Top plate allows choice of Apollo® pneumatic actuators and manual operators
- Compatible with ANSI 125# and 150# flanges
- Meets performance requirements of AWWA C-504
-
Lead Law Compliant
Specifications
- ASME:
- ASME 16.33, ASME B16.44
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Collection:
- LD141 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-3/50 in
- MSS:
- MSS SP-110, MSS SP-67
- Material:
- Ductile Iron
- Maximum Temperature:
- 225
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- HVAC, Water
- UL Listed:
- No
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve