0 items

Apollo Conbraco 141 Series 8 in. Flanged Resilient Seated Butterfly Valve

ALD14108BE12A

Valve Size

8 in

$560.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
API Specifications
API 609
ASTM Specifications
ASTM A-276, ASTM A-536
AWWA Specifications
AWWA C-504
Clean Bagged
No
Collection
141 Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum, Bronze
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
8 in
Valve Type
Butterfly Valves
Width
10-14/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday