0 items

Apollo Conbraco 36ELF Series 150# 400 psi Union x FNPT Thread Bronze Water Pressure Reducing Valve

A36ELF1103T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced piston design
  • Bottom access to seat disc and strainer
  • Built-in thermal expansion by-pass
  • Fast, reliable, economical press-fit installation
  • Leak Before Press® technology
  • Made in the USA
  • Sealed spring cage for vault installations

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
36ELF Series
End Connection 1
FNPT Union
End Connection 2
FNPT
End Connections
FNPT Union x FNPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-3/8 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
150#
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday