0 items

Apollo Conbraco 88A-200 Series 150# Carbon Steel Flanged Full Port Ball Valve

A88A2424

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 316 SS ball and stem
  • Anti-static grounded ball and stem
  • Blow-out Proof Stem
  • CHV style adjustable stem seals
  • Cast boss for bleed/drain port
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Two position locking device
  • Vacuum service to 29" of Hg

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASME Specifications
ASME Class 150
Collection
88A-200 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday