0 items

Apollo Conbraco 88A-200 Series 150# Carbon Steel Flanged Full Port Ball Valve with Lever Handle

A88A2001

Valve Size

Starting at $1257.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-static grounded ball and stem
  • Blow-out proof stem
  • CHV style adjustable stem seals
  • Cast boss for bleed/drain port
  • Four point mounting pad bolt pattern
  • Slot vented ball for thermal expansion
  • Two position locking device
  • Vacuum service to 29" of Hg

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
ASME Specifications
ASME Class 150
ASTM Specifications
ASTM A-108, ASTM A-216, ASTM A-366
AWWA Specifications
AWWA A-351
CSA Certified
CSA B16.38
Collection
88A-200 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
8 in
MSS Specifications
MSS SP-25, MSS SP-61, MSS SP-72
Material
Carbon Steel
Maximum Pressure
250 psi
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
150#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
Flanged
Valve Bonnet Type
Welded
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday