0 items

Apollo Conbraco 150 psi Bronze Solder Full Port Ball Valve with Stem Extension

A8220G3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16
CSA Certified
CSA B51
End Connection 1
Solder
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Body Style
3 piece
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday